Learn More
Fisherbrand™ Traceable™ Expanded-Range Thermometer
Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.22500kg
Requires : For measurements up to 700°C (1292°F), use the Type-K Triple-purpose Accessory Probe (15-078-2B)
Description
Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.
- Range of Celsius model is -40° to +1200°C, range of Fahrenheit model is -40° to +2000°F
- Resolution: 1°
- Typical meter-only accuracy is ±(1°C + 1%) from 0 to 750°C
- Two probes allow simultaneous monitoring of two tests
- Three-position switch indicates probe 1, probe 2 or OFF
Order Info
Dimensions (L x W x H): 5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm). Probe cable length: 15-077-10, -11: 4 ft. (1.2 m); 15-077-13: 32 ft. (10 m).
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™
Specifications
ISO 17025, A2LA, NIST | |
Lab, plant and field use | |
2.5 cm | |
48 in. | |
121.92 cm | |
1°C | |
113 g | |
5 in. | |
1093.3°C | |
-40°C | |
−40 to 1093°C | |
7.6 cm |
5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm) | |
1 in. | |
9V battery; 4m cable; two fast-response Type-K beaded sensors for measurements up to +250°C (482°F) continuous and 300°C (572°F) short term (for replacement, order 15-077-45) | |
127 mm | |
Type K Thermocouple | |
4 oz. | |
3 in. | |
2000°F | |
-40°F | |
-40°F to +2000°F | |
±1°C |