missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Expanded-Range Thermometer

Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12511546

  • £110.00 / Each
Estimated Shipment: 16-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Requires : For measurements up to 700°C, use the Type-K Triple-purpose Accessory Probe (15-078-2B).

Description

Description

Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.

  • Range of Celsius model is -40° to +1200°C, range of Fahrenheit model is -40° to +2000°F
  • Resolution: 1°
  • Typical meter-only accuracy is ±(1°C + 1%) from 0 to 750°C
  • Two probes allow simultaneous monitoring of two tests
  • Three-position switch indicates probe 1, probe 2 or OFF

Order Info

Dimensions (L x W x H): 5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm). Probe cable length: 15-077-10, -11: 4 ft. (1.2 m); 15-077-13: 32 ft. (10 m).

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™

Specifications

Specifications

ISO 17025, A2LA, NIST
Lab, plant and field use
2.5 cm
48 in.
Type K Thermocouple
4 oz.
3 in.
1200°C
-40°C to +1200°C
7.6 cm
5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm)
1 in.
9V battery; 4m cable; two fast-response Type-K beaded sensors for measurements up to +250°C continuous and 300°C short term (for replacement, order 15-077-45)
121.92 cm
1°C
113 g
5 in.
-40°C
±1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers