Learn More
Thermo Scientific™ TRACE™ TR-Wax GC Columns
Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.
Brand: Thermo Scientific™ 260W020P
Code : 16
Additional Details : Weight : 0.10000kg
Description
Analyze a wide range of polar compounds with the Thermo ScientificTM TRACETM TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.
Engineered for Superior Performance- Polar phase, polyethylene glycol
- Highly crosslinked and fully deactivated
- Solvent washable
Applications:
- Esters
- Alcohols
- Ketones
- Glycols
- Aromatic isomers
Excellent Quality and Reproducibility:
Recommended Use:
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
- Aldehydes
- Essential Oils
Alternative Uses:
- Acids
- Alcohols
- Alcohols in beverages
- Alditol acetates (sugars)
- Amines–Aliphatic
- Amines–Aromatic
- Herbicides
- Ketones
- Nitroaromatics
- Phenols
- Volatiles
Similar To:
- DB-Wax
- BP20
- Rtx™-Wax
- Stabilwax™
- HP20M
- HP-Wax
- HP-INNOWax
- SUPELCOWAX™ 10
- AT™-Wax
- Nukol™
- CP Wax52CB
- SUPEROX II
- Carbowax™
- PE-WAX
- ZBWAX
Specifications
0.1 mm | |
0.1 mm | |
260/280°C | |
0.1 μm | |
Polar |
G16, G20 | |
Trace™ TR-WAX | |
GC for Esters, GC for Alcohols, GC for Ketones, GC for Glycols, GC for Aromatic Isomers | |
10 m | |
10m x 0.10mm x 0.1um |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.