missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-FFAP GC Columns

Product Code. 30308745 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
30308745 60 m 0.32 mm 0.5 μm Each
10704637 15 m 0.25 mm 0.25 μm Each
10240585 15 m 0.32 mm 0.25 μm Each
10086744 30 m 0.25 mm 0.25 μm Each
10784077 30 m 0.32 mm 0.25 μm Each
10259864 60 m 0.25 mm 0.25 μm Each
10704827 15 m 0.53 mm 0.5 μm Each
10447514 30 m 0.53 mm 0.5 μm Each
10714827 50 m 0.32 mm 0.5 μm Each
10189414 30 m 0.53 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30308745 Supplier Thermo Scientific™ Supplier No. 260N231P
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.

Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.

Engineered Specifically for FFAP Analysis:
  • Polar phase, TPA modified polyethylene glycol
  • Bonded FFAP phase
  • Quality tested for acidic compound analysis
  • Equivalent to USP G25 and G35
  • Excellent Quality and Reproducibility
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult-to-analyze separations
  • Reliable and reproducible performance

Recommended Use:
  • Acids
  • FFAP analysis
  • Alcohols
TRUSTED_SUSTAINABILITY

Specifications

Film Thickness 0.5 μm
Length (Metric) 60 m
Polarity Polar
Diameter (Metric) 0.32 mm
USP Type G25, G35
Stationary Phase Trace™ TR-FFAP
Type 60 m x 0.32 mm x 0.5 μm
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 240/250°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.