missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-FFAP GC Columns

Product Code. 10784077 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
15 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10784077

Brand: Thermo Scientific™ 260N143P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.

Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.

Engineered Specifically for FFAP Analysis:

  • Polar phase, TPA modified polyethylene glycol
  • Bonded FFAP phase
  • Quality tested for acidic compound analysis
  • Equivalent to USP G25 and G35
  • Excellent Quality and Reproducibility
  • Low-bleed even at elevated temperatures
  • Outstanding robustness for difficult-to-analyze separations
  • Reliable and reproducible performance


Recommended Use:

  • Acids
  • FFAP analysis
  • Alcohols
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 240/250°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Stationary Phase Trace™ TR-FFAP
USP Type G25, G35
For Use With (Application) Acidic Compound Analysis, GC for Acidic Compound Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Description 30 m x 0.32 mm x 0.25 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.