Learn More
Thermo Scientific™ TRACE™ TR-FFAP GC Columns
Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.
Brand: Thermo Scientific™ 260N225P
Code : 16
Additional Details : Weight : 0.10000kg
Description
Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.
Engineered Specifically for FFAP Analysis:- Polar phase, TPA modified polyethylene glycol
- Bonded FFAP phase
- Quality tested for acidic compound analysis
- Equivalent to USP G25 and G35
- Excellent Quality and Reproducibility
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult-to-analyze separations
- Reliable and reproducible performance
Recommended Use:
- Acids
- FFAP analysis
- Alcohols
Specifications
0.53 mm | |
0.53 mm | |
Trace™ TR-FFAP | |
Acidic Compound Analysis, GC for Acidic Compound Analysis | |
30 m | |
30 m x 0.53 mm x 0.5 μm |
G25, G35 | |
TRACE | |
240/250°C | |
0.5 μm | |
Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.