missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ GC Columns for Specific EPA Methods

Product Code. 10107864 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
12 m
20 m
30 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Stationary Phase:
Trace™ TR-524
Trace™ TR-525
Trace™ TR-527
Trace™ TR-8095
Trace™ TR-8270
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10107864

Brand: Thermo Scientific™ 26RF223P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform specific EPA methodologies with confidence and unsurpassed performance.

Perform specific EPA methodologies with confidence and unsurpassed performance using the Thermo Scientific™ TRACE™ GC Capillary Columns for Specific EPA Methods. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.

Columns Tailored Specifically for U.S. EPA Test Methods:
  • TRACE TR-524 and TRACE TR-525: U.S. EPA Drinking Water Test Methods 524 or 525
  • TRACE TR-527: U.S. EPA Drinking Water Test Method 527, featuring the robust, low-bleed performance required for analysis of pesticides and flame retardants
  • TRACE TR-8270: U.S. EPA Solid Waste Test Method 8270
  • TRACE TR-8095: U.S. EPA Method 8095 for Explosives Testing, featuring high maximum temperature and low surface activity
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Applications:
  • Volatile organic compounds (VOCs)
  • Pesticides
  • Brominated flame retardants
  • Explosives
TRUSTED_SUSTAINABILITY

Spécification

Max. Temperature 280/300°C
Diameter (Metric) 0.25 mm
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Stationary Phase Trace™ TR-8270
USP Type G43
For Use With (Application) Volatile Organic Compounds Analysis, GC/MS for Volatile Organic Compounds (VOCs), GC/MS for Flame Retardants, GC/MS for Pesticides, GC/MS for Explosives
Film Thickness 0.5 μm
Length (Metric) 30 m
Description 30 m x 0.25 mm x 0.5 μm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis