Learn More
Thermo Scientific™ TRACE™ GC Columns for Dioxin and PCB Analysis
Shop All Thermo Scientific ProductsDescription
Analyze dioxins and polychlorinated biphenyls (PCBs) with custom-tailored Thermo Scientific™ TRACE™ GC Columns for Dioxin and PCB Analysis for unsurpassed performance and reproducibility. Optimized to meet the requirements of high-resolution GC/MS methods, these columns deliver optimum performance with exceptional stability and very low bleed. These low-polarity columns provide wide coverage of the 17 cogeners with the highest toxicological significance (2,3,7,8-chlorine substituted congeners).
- TRACE TR-Dioxin 5MS: dioxin and furan testing
- TRACE TR-PCB 8MS: high-resolution GC/MS analysis of PCBs
- Excellent Quality and Reproducibility
- Low bleed, even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Specifications
Specifications
| Max. Temperature | 360/370°C |
| Diameter (Metric) | 0.25 mm |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TRACE |
| Stationary Phase | Trace™ TR-Dioxin 5 MS |
| USP Type | G27, G36 |
| For Use With (Application) | Furan (PCDF) Analysis, GC/MS for Furan (PCDF) Analysis, GC/MS for PCB Congener Analysis |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Description | 60 m x 0.25 mm x 0.25 μm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.