missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap

Accurately measure precise volumes of a liquid. Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap is used for dilutions and to prepare chemical solutions.

£158.00 - £259.00

Specifications

Autoclavable Autoclavable
Closure Type Screw Cap
Color Crystal clear
Material PMP
Includes Screw cap
View More Specs

Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10114671
View Documents
Kartell™
0249300
500 mL
£222.00
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 02-12-2021
Add to basket
 
10600742
View Documents
Kartell™
0249200
250 mL
£198.00
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 04-01-2022
Add to basket
 
10033111
View Documents
Kartell™
0249000
50 mL
£259.00
Pack of 20
View alternative products
Save Up to 
»
Estimated Shipment: 04-01-2022
Add to basket
 
10073021
View Documents
Kartell™
0249400
1000 mL
£158.00
Pack of 5
View alternative products
Save Up to 
»
Estimated Shipment: 01-12-2021
Add to basket
 
Description

Description

  • No meniscus so final readings are easy
  • Calibrated gravimetrically at 20°C
  • Thick walls eliminate distortion
  • Thin necks make final measurement precise
  • Autoclavable to 170°C
  • Chemically cleaner than glass and chemically non-absorbant
  • No wetting
  • Screw cap included
Specifications

Specifications

Autoclavable
Crystal clear
Screw cap
Screw Cap
PMP
SDS
Product Certifications