missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap

Product Code. 10600742
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Unit Size:
Pack of 10
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10600742 250 mL Pack of 10
10033111 50 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10600742 Supplier Kartell™ Supplier No. 0249200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Accurately measure precise volumes of a liquid. Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap is used for dilutions and to prepare chemical solutions.

  • No meniscus so final readings are easy
  • Calibrated gravimetrically at 20°C
  • Thick walls eliminate distortion
  • Thin necks make final measurement precise
  • Autoclavable to 170°C
  • Chemically cleaner than glass and chemically non-absorbant
  • No wetting
  • Screw cap included

Specifications

Color Crystal clear
Capacity (Metric) 250 mL
Material PMP
Height (Metric) 225 mm
Includes Screw cap
Neck Style GL18
Tolerance ±2 mL
Autoclavable Autoclavable
Closure Type Screw Cap
Diameter (Metric) Outer 82 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.