missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Graduated Cylinders
Description
Low form, circular base. Excellent chemical resistance. Autoclavable. Permanent graduations moulded into cylinders. Can withstand temperatures up to 170°C.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | PMP |
| Class | Class B |
| Disposable | Reusable |
| Graduations | 100 mL |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Base Type | Circular |
| Height (Metric) | 302 mm |
| Type | Graduated Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?