missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Striped Floor Tape

Product Code. 30280369
Change view
Click to view available options
Color:
Black, Orange
Black, White
Blue, White
Blue, Yellow
Green, White
Magenta, Yellow
Red, White
Red, Yellow
Yellow, Black
Width (Metric):
50.8 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) unitSize
30280369 Magenta, Yellow 101.6 mm 1 roll
30280380 Yellow, Black 50.8 mm 1 roll
30280377 Yellow, Black 76.2 mm 1 roll
30280345 Yellow, Black 101.6 mm 1 roll
30280352 Red, White 50.8 mm 1 roll
30280363 Black, Orange 76.2 mm 1 roll
30280353 Red, White 76.2 mm 1 roll
30280381 Black, White 50.8 mm 1 roll
30280340 Black, White 76.2 mm 1 roll
30280351 Green, White 50.8 mm 1 roll
30280396 Red, White 101.6 mm 1 roll
30280387 Black, Orange 101.6 mm 1 roll
30280355 Green, White 76.2 mm 1 roll
30280390 Blue, White 50.8 mm 1 roll
30280395 Red, Yellow 101.6 mm 1 roll
30280343 Red, Yellow 50.8 mm 1 roll
30280357 Blue, Yellow 101.6 mm 1 roll
30280388 Blue, White 76.2 mm 1 roll
30280362 Green, White 101.6 mm 1 roll
30280356 Black, Orange 50.8 mm 1 roll
30280386 Red, Yellow 76.2 mm 1 roll
30280365 Blue, Yellow 50.8 mm 1 roll
30280389 Black, White 101.6 mm 1 roll
30280383 Blue, White 101.6 mm 1 roll
30280392 Blue, Yellow 76.2 mm 1 roll
30280370 Magenta, Yellow 76.2 mm 1 roll
30280358 Magenta, Yellow 50.8 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 30280369 Supplier Brady™ Supplier No. 177076
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent colour contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)

Specifications

Dimensions (L x W) 101.6 mm x 30.48 m
Finish Gloss
Length (English) 100 ft.
Length (Metric) 30.48 m
Temperature Range (English) 50°F to 140°F
Temperature Range (Metric) 10°C to 60°C
Width (English) 4 in.
Width (Metric) 101.6 mm
Adhesive Type Rubber
Color Magenta, Yellow
Material Polyester
Product Type Floor Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.