missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech TOUGH-SPOTS™ Roll Labels

Product Code. 30282297
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.50 x 0.50 in.
Unit Size:
Pack of 5000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30282297 0.50 x 0.50 in. Pack of 5000
30282324 0.375 x 0.375 in. Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30282297 Supplier DiversifiedBiotech Supplier No. SPRL2100
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-cut peel off labels for tube tops with circular cryogenic

  • Pre-cut peel off labels for tube tops with circular cryogenic
  • Circular cryogenic labels formatted for handwriting
  • Tough Spots™ on a roll are easy to write PVC cryogenic labels that accept writing from most lab markers.
  • Tough Spots™ come in a variety of colors and sizes to ensure the right label for the right job

Specifications

Adhesive Type Peel and Stick, Acrylic
Color Assorted
Finish Semi-gloss
Format Roll
Material Polyolefin
Print Technology Laser
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
Quantity 5000/Pk.
Dimensions (L x W) 0.50 x 0.50 in.
Length (English) 0.50 in.
Width (English) 0.50 in.
Width (Metric) 1.27 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.