missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech TOUGH-SPOTS™ Roll Labels - 1.5 mL Tubes (13 mm)

Description
- Circular cryogenic labels formatted for handwriting
- Tough Spots™ on a roll are easy to write PVC cryogenic labels that accept writing from most lab markers
- Tough Spots™ come in a variety of colors and sizes to ensure the right label for the right job
- Adheres to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling or degrading
- Flexible polyolefin material and acrylic adhesive expand and contract with temperature fluctuations
- Label Dimensions: 0.50 in. (13 mm)
- Roll of 1000
Specifications
Specifications
| Adhesive Type | Peel and Stick, Acrylic |
| Color | Lavender |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Polyolefin |
| Print Technology | Laser |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Non-sterile |
| Length (English) | 0.50 in. |
| Width (English) | 0.50 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?