missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Class 100/ISO 5 Neoprene Gloves

Sterile neoprene gloves are ideal for use in Class 100/ISO 5 cleanroom environments for applications such as filling and labeling.

£171.00 - £182.00

Specifications

Certifications/Compliance ASTM D6978, ASTM D3577, ASTM D7160, CE 0493, 21 CFR 820 Quality System Regulations, ISO 10282, ISO 11193, ISO 13485, ISO 14001, ISO 9001:2015
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, AS/NZS 4179, UKCA 0321
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
View More Specs

Products 7
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
17853682
View Documents
Ansell
342201065
6.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
17893792
View Documents
Ansell
342201090
9 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
17823602
View Documents
Ansell
342201085
8.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
17873642
View Documents
Ansell
342201080
8 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
17883682
View Documents
Ansell
342201075
7.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
17843692
View Documents
Ansell
342201070
7
£182.00
50 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 12-11-2025
Add to basket
 
17873712
View Documents
Ansell
342201060
6 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • ASTM D6978, Class 100 (ISO 5) certified
  • Sterile glove suitable for use in aseptic and Class 100 (ISO 5)/Grade A Clean Room environments
  • Ideal glove for workers in aseptic environments who are concerned about allergy risks
  • Proprietary material formation is free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
  • Ansell SUREFIT™ Technology helps prevent cuff roll down
  • High puncture resistance, durability, and chemical splash protection
  • For use in sample taking and processing, blending and compounding solids and liquids, and aseptic filling and labeling
Specifications

Specifications

ASTM D6978, ASTM D3577, ASTM D7160, CE 0493, 21 CFR 820 Quality System Regulations, ISO 10282, ISO 11193, ISO 13485, ISO 14001, ISO 9001:2015
Class 100 (ISO 5)
0.65
Single-use
7.5 mil
Specific
Neoprene
0.18 mm
Sterile
0.18 mm
11.6 in.
EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, AS/NZS 4179, UKCA 0321
No
Green
Fingertip Textured
0.19 mm
Yes
7 mil
Powder Free
7 mil
TouchNTuff-73701
29.5 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.