missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Class 100/ISO 5 Neoprene Gloves
Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
missing translation for 'unitSize'
10 pairs
50 pairs
Description
- ASTM D6978, Class 100 (ISO 5) certified
- Sterile glove suitable for use in aseptic and Class 100 (ISO 5)/Grade A Clean Room environments
- Ideal glove for workers in aseptic environments who are concerned about allergy risks
- Proprietary material formation is free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
- Ansell SUREFIT™ Technology helps prevent cuff roll down
- High puncture resistance, durability, and chemical splash protection
- For use in sample taking and processing, blending and compounding solids and liquids, and aseptic filling and labeling
Specifications
Specifications
| Certifications/Compliance | ASTM D6978, ASTM D3577, ASTM D7160, CE 0493, 21 CFR 820 Quality System Regulations, ISO 10282, ISO 11193, ISO 13485, ISO 14001, ISO 9001:2015 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, AS/NZS 4179, UKCA 0321 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 7.5 mil |
| Finger Thickness (Metric) | 0.19 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction