missing translation for 'onlineSavingsMsg'
Learn More

Ansell TOUCHNTUFF™ 93-800 Chemical-Resistant Disposable Gloves

Product Code. 31810768 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
Pack of 30
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31810768 8 Pack of 30
31810767 7 Pack of 30
31810769 9 Pack of 30
31810770 10 Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 31810768 Supplier Ansell Supplier No. 93800080
Trusted Brands - Proven Protection
Use promo code 28154
View all promotions
In Stock
Add to basket
Edge
Add to basket

A disposable glove designed to offer short-term protection against common solvents like acetone.

Key Features and Benefits

  • Enhanced chemical protection: Resistant to acetone for at least 15 minutes
  • High standards: EN ISO 374-1 Type A certified for high defense
  • Innovative multi-layer design: Microchem Chemical Barrier Technology for superior protection

Description

  • TouchNTuff 93-800: Disposable gloves that provide short-term resistance to solvents such as acetone.
  • Enhanced chemical splash protection: Meets EN ISO 374-1 Type A, claiming protection against 8 chemicals (JKLOAPST)
  • Innovative multi-layer design (with NRL not in direct contact with the skin): MICROCHEM™ Chemical Barrier Technology for resisting harshest chemicals and eliminating the need for multiple gloves
  • Enhanced mechanical properties: Certified EN388 2110A, meeting level 2 abrasion, level 1 tear and blade cut, and level A ISO cut resistance
  • High visibility color: Vivid orange color enhances visibility and foreign object detection (FOD)
  • Improved fit, feel and flexibility: Flexible formulation and design compared to reusable gloves
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, EN ISO 374-5:2016, EN ISO 21420, EN ISO 21420:2020, ISO 18889:2019, EN 421:2010, EN 16523-1, EN 374-1, 2, 3
Certifications/Compliance (Europe) EN 388:2016 +A1:2018, EN 388:2110A
Chlorinated No
Applications Laboratory
Color Orange
Finger Thickness (English) 22.8 mil
Finger Thickness (Metric) 0.58 mm
Latex Free No
Material Nitrile
Palm Thickness (English) 17.7 mil
Palm Thickness (Metric) 0.45 mm
Product Type Chemical and Liquid Protection Gloves
Size 8
Thickness (English) 17.7 mil
Thickness (Metric) 0.45 mm
EN388 Standard 2110A
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOAPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended, Beaded
Grip Design Rough
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001
Length (English) 11.2 in.
Length (Metric) 285 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.