missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 93-163 Disposable Nitrile Glove with Extra Long Cuff

Product Code. 17929241 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17929241 Large Pack of 50
17979221 Small Pack of 50
17989221 Medium Pack of 50
17949241 X-Large Pack of 50
17999221 2X-Large Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 17929241 Supplier Ansell Supplier No. 93163090
Only null left
Add to basket
Add to basket

Extra long cuff provides cross contamination and forearm protection. Soft, durable nitrile material ensures broad chemical splash protection.

  • Ambidextrous glove with good resistance to perforation
  • Nitrile formulation of the glove helps to reduce hand fatigue
  • Flexibility and comfort allowing excellent dexterity
  • Bonded finish, rolled cuff for easy donning and tear resistance
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) ASTM D412|ASTM D6319|ASTM D6124|Category III|EC 1935/2004|EC 2023/2006|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|FDA21 CFR 177-2600-US Food Contact Approved|ISO 13485|ISO 9001
Chlorinated No
Applications Industrial, Laboratory
Color Blue
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.2 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.7 mil
Palm Thickness (Metric) 0.17 mm
Size Large
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Lining Unlined
Length (English) 14 in.
Length (Metric) 355 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.