missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ 73-300 Gloves
GREENER_CHOICEBIOPHARMA

Product Code. 15965021 Shop All Ansell Products
Change view
Click to view available options
Size:
6
6.5
7.5
8
8.5
Unit Size:
200 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15965021 7.5 200 pairs
15945021 6 200 pairs
15955021 6.5 200 pairs
15975021 8 200 pairs
15985021 8.5 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15965021 Supplier Ansell™ Supplier No. 73300075
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ansell™ TouchNTuff™ 73-300 is a thin Neoprene glove that offers added tactile sensitivity and provides chemical splash resistance against a broad range of chemicals.

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Thin design for superior tactile sensitivity
  • Broad chemical splash resistance
  • Prevents Type I and Type IV allergies
  • Cuff style is beaded with Surefit™ Technology
  • Freeedom from holes 0.65 AQL
  • Extended cuff
  • Double glove recommended
  • Internal glove surface is coated
  • Anatomic with curved fingers
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Marked CE0493
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated Yes
Description Smooth external glove surface
Applications Laboratory
Color Cream
Latex Free No
Material Neoprene
Product Type Disposable Gloves
Size 7.5
Thickness (English) 0.15 mil
Thickness (Metric) 0.10 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KLT
EN ISO 374 - 5 Yes
Glove Cuff Style Beaded
Grip Design Smooth
Lining Unlined
Packaging Type Polybag
Quantity 20 pairs
Length (English) Cuff 11.6 in.
Length (Metric) Cuff 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.