missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Touchclave-Lab K Series Autoclaves

Product Code. 12798895
Click to view available options
Capacity (Metric):
150 L
200 L
300 L
360 L
450 L
Design:
Direct steam supply
Integral steam generator
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12798895

Brand: LTE Scientific™ TC/360/KS6

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

LTE™ offers their top-line range of mid-sized rectangular chambered general purpose autoclaves, available in a wide range of capacities, with pass-through versions also available from 300L and above.

  • 8-program touchscreen control system
  • Internal data archiving
  • Water jacketed chamber for exceptional cooling efficiency
  • Water conservation system and exhaust condensate
  • Load-sensed process timer
  • Pneumatically operated door lock and sealing system
  • Integral silent air compressor
  • Designed to operate using either a stem generator situated beneath the chamber, or via the customer's own direct steam supply
  • Incorporates an easy-glide vertical sliding door and have been designed to have a small footprint

Specifications

Depth (Metric) Outside 1370 mm
Design Direct steam supply
Description Rectangular chamber
Capacity (Metric) 360 L
Depth (Metric) Chamber 1000 mm
For Use With (Application) Sterilization and critical process applications
Height (Metric) Exterior 1825 mm
Model TC/360/KS6
Product Type Autoclave
Display Touchscreen
Weight (Metric) 650 kg
Height (Metric) Chamber 600 mm
Programmability 8 Programs
No. of Shelves 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway
Width (Metric) Inside 600 mm
Width (Metric) Exterior 820 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.