missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Touchclave-Lab K Series Autoclaves
Description
- 8-program touchscreen control system
- Internal data archiving
- Water jacketed chamber for exceptional cooling efficiency
- Water conservation system and exhaust condensate
- Load-sensed process timer
- Pneumatically operated door lock and sealing system
- Integral silent air compressor
- Designed to operate using either a stem generator situated beneath the chamber, or via the customer's own direct steam supply
- Incorporates an easy-glide vertical sliding door and have been designed to have a small footprint
Specifications
Specifications
| Depth (Metric) Outside | 1220 mm |
| Design | Integral steam generator |
| Description | Rectangular chamber |
| Capacity (Metric) | 150 L |
| Depth (Metric) Chamber | 500 mm |
| For Use With (Application) | Sterilization and critical process applications |
| Height (Metric) Exterior | 1825 mm |
| Model | TC/150/KE1 |
| Product Type | Autoclave |
| Display | Touchscreen |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
