missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Touchclave-Lab K Series Autoclaves
Click to view available options
Capacity (Metric):
150 L
200 L
300 L
360 L
450 L
Design:
Direct steam supply
Integral steam generator
Unit Size:
Each
Description
- 8-program touchscreen control system
- Internal data archiving
- Water jacketed chamber for exceptional cooling efficiency
- Water conservation system and exhaust condensate
- Load-sensed process timer
- Pneumatically operated door lock and sealing system
- Integral silent air compressor
- Designed to operate using either a stem generator situated beneath the chamber, or via the customer's own direct steam supply
- Incorporates an easy-glide vertical sliding door and have been designed to have a small footprint
Specifications
Specifications
| Depth (Metric) Outside | 1370 mm |
| Design | Integral steam generator |
| Description | Rectangular chamber |
| Capacity (Metric) | 300 L |
| Depth (Metric) Chamber | 1000 mm |
| For Use With (Application) | Sterilization and critical process applications |
| Height (Metric) Exterior | 1825 mm |
| Model | TC/300/KE1 |
| Product Type | Autoclave |
| Display | Touchscreen |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
