missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Touchclave-Lab F Series Autoclaves

Product Code. 12745395
Click to view available options
Capacity (Metric):
150 L
200 L
300 L
450 L
Depth (Metric) Chamber:
500 mm
660 mm
1000 mm
1250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12745395

Brand: LTE Scientific™ TC/200/F1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to offer a rectangular chamber and a high level of standard features at a more affordable price, including in-chamber heating, the Touchclave-Lab F Series represents excellent value for money. These autoclaves are especially useful for central sterilizing departments in hospitals and other critical processing applications.

  • 8-program touchscreen control system
  • Internal data archiving
  • Pneumatically operated door lock and sealing system
  • Load-sensed process timer
  • Integral silent air compressor
  • Sensors within the chamber prevent the cycle from starting or continuing if there is insufficient water
  • Easy-glide vertical sliding door incorporated
  • Submerged heaters within the chamber generate steam
  • Manual or automatic chamber water top-off
  • Powerful external fans for enhanced cooling efficiency 

Specifications

Depth (Metric) Outside 1370 mm
Design Rectangular chamber
Description In-chamber steam generation
Capacity (Metric) 200 L
Depth (Metric) Chamber 660 mm
For Use With (Application) Central sterilizing departments in hospitals and other critical processing applications
Height (Metric) Exterior 1825 mm
Model TC/200/F1
Product Type Autoclave
Display Touchscreen
Weight (Metric) 510 kg
Height (Metric) Chamber 600 mm
Programmability 8 Programs
No. of Shelves 2 shelves, 4 positions
Width (Metric) Inside 500 mm
Width (Metric) Exterior 720 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.