missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Touchclave-ecotech™ Autoclave

Product Code. 15573527
Click to view available options
Capacity (Metric):
120 L
This item is not returnable. View return policy

Product Code. 15573527

Brand: LTE Scientific™ TCR/120/V5B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve optimal sterility with this LTE Touchclave. LTE Scientific™ Touchclave-ecotech™ Autoclave is perfect for sterilization methods and subjecting liquids to high temperature and pressures.

  • No vacuum air removal
  • With autofill
  • Suitable for liquid

Specifications

Diameter (Metric) Outside 500 mm
Capacity (Metric) 120 L
Height (Metric) Exterior 610 mm
Temperature (Metric) 137°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.