missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Tote pan rack with eight tilted shelves, 32 TP1 tote pan capacity
Description
A range of heavy duty workshop racking designed for use in conjunction with Tote Pans. Strong welded steel construction in a blue painted finish. Choice of four, five, six or eight horizontal or tilted shelf levels, all units being 1350mm wide. Four tote pans per shelf level (not supplied).
- Shelf capacity UDL: 150kg
- Type: TP1
- Dimensions (H x D): 1580mm x 305mm
- Number of levels: 8
- Bin capacity: 32L
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?