missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Total Immersion Pocket Thermometer

Product Code. 13099212
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13099212

Brand: Brannan™ 17/346/2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Brannan Total Immersion Pocket Thermometer, Temperature Range: -10 deg. to 110 deg.C, Bottle Fill: Red spirit, Immersion Type: Total Immersion, Includes: Protective case and pocket clip, Length: 155mm, Max. Temperature: 110 deg.C, Min. Temperature: -10 deg.C, Width: 15mm

Specifications

Bottle Fill Red Spirit
Immersion Type Total Immersion
Includes Protective case and pocket clip
Length (Metric) 155 mm
Product Type Pocket Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Width (Metric) 15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.