missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Total Acid Number (TAN) Standard, 1.5 mg/g Potassium Hydroxide (KOH) in Synthetic Base Oil Matrix, Reagecon
Shop All Reagecon Products

Description
- Standard forms part of linearity set of TAN standards
- Range from 0.5 to 4.5 mg/g of KOH in synthetic base oil
- Accuracy: 2%
Specifications
Specifications
| Packaging | Amber glass Winchester bottle |
| Physical Form | Solid |
| Technique | Calibration, Control or Validate the method or equipment used to perform TAN testing |
| Type | TAN Standard |
| Quantity | 100 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?