missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Tornado™ Gas Cell 20m MZFV

Product Code. 15270308
Encompass_Preferred
Click to view available options
Type:
Tornado™ Gas Cell 20m MZFV
This item is not returnable. View return policy

Product Code. 15270308

Brand: Specac™ GS24220MZFV

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
This is an ambient condition long pathlength gas cell with metal body, ZnSe windows, fixed pathlength and Viton O-rings. The pathlength ranges from 2m - 20m in 2m steps and can be used on all FTIR instruments.

Specifications

Type Tornado™ Gas Cell 20m MZFV
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.