missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Virgin Fibre Wiping Paper Plus
GREENER_CHOICE

Product Code. p-8010046 Shop All Tork Products
Click to view available options
Dimensions (L x W):
160 m x 245 mm
255 m x 235 mm
Unit Size:
2 rolls
6 rolls

Product Code. 10155624

Brand: SCA Hygiene Products™ 130041

Only null left
Add to basket
Add to basket

Specifications

Product Type Wiping Paper Plus
Length (Metric) 255 m
Width (Metric) 235 mm
Material Virgin Fiber
Certifications/Compliance ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 255 m x 235 mm
Format Roll
For Use With (Equipment) Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Packaging Quantity 2 Rolls
Ply 2-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.