missing translation for 'onlineSavingsMsg'
Learn More

Tork Virgin Fibre Wiping Paper Plus

Product Code. 10348754 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
160 m x 245 mm
255 m x 235 mm
Unit Size:
2 rolls
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10348754 160 m x 245 mm 6 rolls
10155624 255 m x 235 mm 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10348754 Supplier Tork Supplier No. 101250
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Specifications

Product Type Wiping Paper Plus
Length (Metric) 160 mm
Width (Metric) 245 mm
Material Virgin Fiber
Certifications/Compliance ISO 9001, ISO 14001
Color White
Disposable Single-use
Dimensions (L x W) 160 m x 245 mm
Format Centerfeed Roll
For Use With (Equipment) Tork Centre feed Dispenser, Tork Centre feed Starter Pack, Tork Metal Centre feed Dispenser
Packaging Quantity 6 Roll
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.