missing translation for 'onlineSavingsMsg'
Learn More

Tork Virgin Fibre Wiping Paper

Product Code. 11392040 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
120 m x 215 mm
Unit Size:
11 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11392040 120 m x 215 mm 11 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11392040 Supplier Tork Supplier No. 100130

Please to purchase this item. Need a web account? Register with us today!

Specifications

Product Type Wiping Paper
Length (Metric) 120 m
Width (Metric) 215 mm
Material Virgin Fiber
Certifications/Compliance ISO 9001 and ISO 14001
Color White
Disposable Single-use
Dimensions (L x W) 120 m x 215 mm
Format Mini Centre feed Roll
For Use With (Equipment) Tork Portable Mini Centre feed Disp Accessory, Tork Portable Mini Centre feed Disp Accessory, Tork Centre feed Dispenser, Tork Centre feed Starter Pack, Tork Metal Centre feed Dispenser
Packaging Quantity 11/Roll
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.