missing translation for 'onlineSavingsMsg'
Learn More

Tork Matic Virgin Fibre Towel Roll

Product Code. 10287304 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
150 m x 210 mm
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10287304 150 m x 210 mm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10287304 Supplier Tork Supplier No. 290067
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Hand Towel
Length (Metric) 150 m
Width (Metric) 210 mm
Material Virgin Fiber
Certifications/Compliance ISO 14001 and EMAS
Color White
Dimensions (L x W) 150 m x 210 mm
Format Roll
For Use With (Equipment) Tork Accessory Recess Unit for H1/B1
Packaging Quantity 6 Roll
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.