missing translation for 'onlineSavingsMsg'
Learn More

Tork Cellulose Polypropylene Polyester Cleaning Cloth
GREENER_CHOICE

Product Code. 15233577 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15233577 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15233577 Supplier Tork Supplier No. 510137
Stock Up Your Lab
Use promo code 28007
View all promotions
In Stock
Add to basket
Add to basket

Specifications

Product Type Cleaning Cloth
Length (Metric) 152 m
Width (Metric) 320 mm
Material Cellulose, Polypropylene, Polyester
Certifications/Compliance ISO 9001:2000, ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 152 m x 320 mm
Format Roll
For Use With (Equipment) Tork Accessory Bin Liner Holder, Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.