missing translation for 'onlineSavingsMsg'
Learn More

Tork Basic Papers
GREENER_CHOICE

Product Code. 10746601 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
120m x 21.5 cm
300m x 20 cm
Unit Size:
6 rolls
Pack of 11
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10746601 120m x 21.5 cm Pack of 11
10398964 300m x 20 cm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10746601 Supplier Tork Supplier No. 120123
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket

Specifications

Product Type Universal Wipers
Length (Metric) 120 m
Width (Metric) 21.5 cm
Material Paper
Certifications/Compliance Food contact approved
Color White
Dimensions (L x W) 120m x 21.5 cm
Format Mini Centrefeed Roll
For Use With (Application) Ideal for high-consumption areas
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.