missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Scientific™ Top Loading Autoclaves
Description
- Fitted with heaters in chamber as standard
- 5.7 in. color touchscreen with integrated USB data port
- Delayed start and a media holdwarm feature for greater control over when you want to sterilize
- Safety: over-temperature protection, an external pressure gauge, a cooling lock, a safety valve test program and an emergency stop button
- Validation port, drain valve and an electropolished stainless steel chamber
- Castor mounted for easy movement
- Timed/pulsed freesteaming
Specifications
Specifications
| Depth (Metric) Outside | 840 mm |
| Capacity (Metric) | 135 L |
| Depth (Metric) Chamber | 682 mm usable |
| Diameter (Metric) Chamber | 456 mm |
| Height (Metric) Exterior | 1150 mm |
| Product Type | Autoclave, Top-loading |
| Display | Fully programmable 5.7 in. color touch screen controller |
| Electrical Requirements | Single or 3 Phase, 7/10 kW |
| Material | Stainless Steel (Chamber) |
| Width (Metric) Exterior | 660 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
