missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Top Loading Autoclaves

Product Code. 12718915
Change view
Click to view available options
Capacity (Metric):
95 L
120 L
135 L
Depth (Metric) Chamber:
449 mm usable
601 mm usable
682 mm usable
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Depth (Metric) Chamber Unit Size
12718915 95 L 449 mm usable Each
12728915 120 L 601 mm usable Each
12738915 135 L 682 mm usable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12718915 Supplier Astell Scientific™ Supplier No. AMA250
  • ONLINE EXCLUSIVE PRICE
    £17575.00
    £16610.00 / Pack of 1
    Save £965.00
    5% Off
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Factory fitted with a large number of features as standard, making it suitable for sterilizing liquids (media), discard, glassware and other instruments.

  • Fitted with heaters in chamber as standard
  • 5.7 in. color touchscreen with integrated USB data port
  • Delayed start and a media holdwarm feature for greater control over when you want to sterilize
  • Safety: over-temperature protection, an external pressure gauge, a cooling lock, a safety valve test program and an emergency stop button
  • Validation port, drain valve and an electropolished stainless steel chamber
  • Castor mounted for easy movement
  • Timed/pulsed freesteaming

Specifications

Depth (Metric) Outside 840 mm
Capacity (Metric) 95 L
Depth (Metric) Chamber 449 mm usable
Diameter (Metric) Chamber 456 mm
Height (Metric) Exterior 940 mm
Product Type Autoclave, Top-loading
Display Fully programmable 5.7 in. color touch screen controller
Electrical Requirements Single or 3 Phase, 7/10 kW
Material Stainless Steel (Chamber)
Width (Metric) Exterior 660 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.