missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Top Access Port 80 to 125 mm
Shop All BINDER Products
Click to view available options
Material:
Silicone
Unit Size:
Each
Description
- For use on top
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Specifications
| Description | Access port with silicone plug - 100 mm, top |
| For Use With (Equipment) | BINDER Chambers Series MKF |
| Material | Silicone |
| Type | Access Port |
| Includes | Silicone plug |
| Diameter (Metric) Inside | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction