Learn More
Toluene, Semiconductor Grade, 99% min
Description
Toluene is used as a solvent in various chemical industries. It is used in the production of various petrochemicals like paint, explosives, urethane foam and phenol formaldehyde used for electrical switches. It is used as a thinner in the paint industry, as a fuel additive to increase octane ratings and as a coolant for its good heat transfer capabilities in sodium cold traps used in nuclear reactor system loops.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Especificaciones
| Melting Point | °C to 93°C |
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 0.867 |
| Boiling Point | 111°C |
| Quantity | 4 L |
| Flash Point | 4°C (40°F) |
| Ignition Point | 535°C (995°F) |
| Odor | Aromatic |
| Physical Form | Liquid |
| Mostrar más |
RUO – Research Use Only
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.