Learn More
Toluene, Semiconductor Grade, 99% min
Description
Toluene is used as a solvent in various chemical industries. It is used in the production of various petrochemicals like paint, explosives, urethane foam and phenol formaldehyde used for electrical switches. It is used as a thinner in the paint industry, as a fuel additive to increase octane ratings and as a coolant for its good heat transfer capabilities in sodium cold traps used in nuclear reactor system loops.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | °C to 93°C |
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 0.867 |
| Quantity | 4 x 1 L |
| Flash Point | 4°C (40°F) |
| Ignition Point | 535°C (995°F) |
| Odor | Aromatic |
| Physical Form | Liquid |
| Refractive Index | 1.4967 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.