missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Premiere Ecoforce™ Toilet Cleaner 1L
Click to view available options
Volume (Metric):
1 L
Description
- EU-Ecolabel accredited
- Toilet cleaner, descaler and deodorant all in one
- Ocean fresh fragance
- Formulated for improved cleaning performance
- Suitable for use in all toilets and urinals leaving them cean and fresh
Specifications
Specifications
| Product Type | Toilet Cleaner |
| pH | 2.5 |
| Appearance | Light Blue |
| Boiling Point | 100°C |
| For Use With (Application) | Suitable for use in all toilets and urinals leaving them clean and fresh |
| Quantity | 12/Cs. |
| Volume (Metric) | 1 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction