missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Optimized for CsCl Plasmid DNA separations, the Thermo Scientific™ TN-890 Neo Angle Rotor provides a very steep angle and performance up to 90,000rpm.
- Supports performance up to 90,000rpm for 5mL ultracentrifuge tubes
- Compatible with Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series
Specifications
Specifications
| Description | TN-890 Neo Angle Rotor |
| Material | Titanium |
| Type | Neo Angle Rotor |
| Capacity | 8 x 5 mL |
| Max. RCF | 645,101 x g |
| Max. Speed | 90,000 rpm |
| K Factor | 10 |
| Max. Tube Length | 53 mm |
| Max. Tube Diameter | 13 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall WX+ UltraCentrifuge Series |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
