missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS2200™ Portable Printer Accessories
TLS2200™ Portable Printer Accessories are for use with Brady TLS2200 Portable Printer (mfr. no. 19150079, sold separately).
Brand: Brady™ 218558
Code : Z1
Additional Details : Weight : 0.27000kg
Description
- Printer cleaning kits provide an easy solution for keeping your printer in top condition, For use in cleaning the TLS 2200™ and BMP™61 Label Printers, includes printer cleaning cards and swabs
- Printer Battery - can be run while battery is charging
- AC Adaptor - for use with BMP™71, TLS 2200™ and HandiMark™ Label Printers, power supply formatted for North America
Certifications
FCC Class A approved.
Specifications
Battery Charger | |
TLS 2200 Portable Thermal Transfer Printer | |
RoHS, UL, CUL | |
183 mA |
Black | |
Plug-in | |
1 Ea. | |
120 V, 9 VDC (Input Voltage) |