missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer TIVA8 Washing Rack Upper
Shop All Tuttnauer Products
Click to view available options
Holds:
110 Nozzles
18 Nozzles
195 Nozzles
25 Nozzles
36 Nozzles
56 Nozzles
72 Nozzles
Beakers, Jugs, Mugs, Buckets, Cans, Jars, Funnels, Powder Funnels, Imhoff Cones
Unit Size:
1 unit
Description
- TIVA8 Washing rack positioned on the upper level.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Rack |
| Holds | Beakers, Jugs, Mugs, Buckets, Cans, Jars, Funnels, Powder Funnels, Imhoff Cones |
| Rack Type | Upper Washing Rack |
| For Use With (Equipment) | Tiva Washer |
| Includes | Spray Arm |
| Dimensions (L x W) | 485 x 465 mm (Internal) |
| Dimensions (L x W x H) | 530 x 483 x 164 mm (External) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction