missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer TIVA8 Washing Rack Lower

Product Code. 17888249 Shop All Tuttnauer Products
Click to view available options
Holds:
110 Nozzles
16 Nozzles
18 Nozzles
195 Nozzles
25 Nozzles
41 Nozzles
56 Nozzles
72 Nozzles
9 Nozzles
Beakers, Jugs, Mugs, Buckets, Cans, Jars, Funnels, Powder Funnels, Imhoff Cones
Dimensions (L x W x H):
525 x 497 x 148 mm
530 x 483 x 164 mm
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17888249

Brand: Tuttnauer 119905130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TIVA8 Washing Rack positioned at the lower level.

  • TIVA8 Washing rack positioned at the lower level.

Specifications

Material Stainless Steel
Product Type Rack
Holds Beakers, Jugs, Mugs, Buckets, Cans, Jars, Funnels, Powder Funnels, Imhoff Cones
Rack Type Lower Washing Rack
For Use With (Equipment) Tiva Washer
Includes Spray Arm
Dimensions (L x W x H) 530 x 483 x 164 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.