missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer TIVA8 Washing Rack Lower
Shop All Tuttnauer Products
Click to view available options
Holds:
110 Nozzles
16 Nozzles
18 Nozzles
195 Nozzles
25 Nozzles
41 Nozzles
56 Nozzles
72 Nozzles
9 Nozzles
Beakers, Jugs, Mugs, Buckets, Cans, Jars, Funnels, Powder Funnels, Imhoff Cones
Dimensions (L x W x H):
525 x 497 x 148 mm
530 x 483 x 164 mm
Unit Size:
1 unit
Description
- TIVA8 Washing rack positioned at the lower level.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Rack |
| Holds | 18 Nozzles |
| Rack Type | Lower Washing Rack |
| For Use With (Equipment) | Tiva Washer |
| Dimensions (L x W x H) | 525 x 497 x 148 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction