missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Titronic™ 500 without Magnetic Stirrer
SI Analytics™ Titronic™ 500 is the ideal piston burette for manual titrations, accurate dosing applications as well as the preparation of solutions.
Brand: SI Analytics™ 285220200
Code : NEW
Additional Details : Weight : 3.00000kg
Description
- Valve: PTFE/ETFE
- Cylinder: borosilicate glass 3.3 (DURAN™)
- Hoses: FEP, blue
- Intelligent interchangeable modules with 5, 10, 20 and 50 mL volume capacity
- Connect to a printer and/or an analytical balance
- Remote control access via RS232 or USB interface
- Connect up to 16 devices using one USB or RS232 port of a PC with the two integrated RS232 interfaces (Daisy Chain)
- Control dosing using the manual controller and the dedicated keypad
- Adjustable dosing and filling rates optimize speed and accuracy
- Store dosing methods with different parameters
- Adjustable dosing and filling speed
- Dosing volume is automatically calculated without additional PC software
- Several methods with different parameters can be stored
- Automatic weight recording when balance is connected
- Titration using the manual controller dosing buttons
- Titration rate can be adjusted to optimize titration speed and accuracy
- Programmable automatic calculations, printer ready
- Automatic weight recording when balance is connected
Specifications
3.5 inches -1/4 VGA TFT display with 320 x 240 pixels | |
Stand rod and titration clamp Z 305, controller TZ 3880, power supply 100-240 V | |
Polypropylene | |
10°C to 40°C |
Piston Burette | |
Polyester | |
Titronic™ 500 | |
29.6 x 15.3 x 45 cm |