missing translation for 'onlineSavingsMsg'
Learn More

Radleys™ Titer Tops Adhesive Sealing Film

Product Code. p-8010924
Encompass_Preferred
Click to view available options
Dimensions (L x W):
83 x 152 mm
83 x 153 mm
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 12978937

Brand: Radleys™ TTOPS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Unique sealing film that protects against external contamination as well as preventing sample evaporation, well to well contamination and sample spillage. A scored paper backing protects the adhesive and maintains the sterility of the sealing film. The centre section of the paper backing is peeled away leaving two 12mm gripping tabs at each end, for easy one step alignment and application of the film onto the plate.
Optimal sealing
- excellent adhesion guarantees that each and every well on the microtitre plate is individually sealed.
Chemically stable
- made from a durable 0.1mm thick transparent polyethylene, which is waterproof, solvent resistant, non-cytotoxic and compatible with all plastics.
Thermally stable
- resistant to 100% humidity and temperature from -40°C to +100°C, stay solidly attached, making ideal for use with thermal cyclers and PCR* methods.
Sterile and non-cytotoxic
- pre-sterilized by gamma irradiation and made of FDA approved non-cytotoxic polyethylene film, combined with an equally strong (non-cytotoxic) acrylic adhesive.
Convenient
- each pre-cut rectangular sheet measures 152mm wide x 83mm long.
Convenient sample retrieval
- samples may be withdrawn by firmly piercing the film with a pipette tip or by peeling the film back to reveal the wells.
Labelling
- for the rapid identification of samples, the matte of the film allows the labelling of microplate wells with a standard ball point pen or similar permanent marker.

Specifications

Dimensions (L x W) 83 x 152 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.