missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Titanium, Ti 5-2-2-4-4, R58650, 65g, ARMI∣MBH
Click to view available options
Quantity:
65 g
Unit Size:
65g
Description
Titanium, Ti 5-2-2-4-4, R58650, 65g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Hydrogen, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Palladium, Phosphorus, Ruthenium, Silicon, Sulfur, Tantalum, Tin, Tungsten, Vanadium, Yttrium, Zirconium |
| Quantity | 65 g |
| Weight | 65 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Iron: 240 ppm, Ruthenium: 29 ppm, Vanadium: 29 ppm, Cobalt: 18 ppm, Palladium: 18 ppm, Copper: 17 ppm, Niobium: 17 ppm, Tantalum: 17 ppm, Phosphorus: 15 ppm, Tungsten: 13 ppm, Sulfur: 9 ppm, Nickel: 7 ppm, Boron: 6 ppm, Yttrium: 2 ppm, Carbon: 0%, Hydrogen: 0%, Manganese: 0%, Nitrogen: 0%, Oxygen: 0%, Silicon: 0%, Tin: 2%, Zirconium: 2%, Chromium: 4%, Molybdenum: 4%, Aluminium: 5% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction