missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Titanium Body pH Electrode

Product Code. 11672120
Click to view available options
Connector Types:
DIN
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11672120

Brand: Hanna Instruments™ HI1296D

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use in environmental, industrial, plating, wastewater applications. Hanna Instruments™ Titanium Body pH Electrode uses general purpose glass, spherical bulb, titanium body, and cloth junction with gel electrolyte.

  • Gel filled, single reference junction
  • Sensing portion of this electrode is made with general purpose glass
  • Extendable cloth type junction, built-in temperature sensor and amplifier within single probe design
  • Ideal for measuring pH in municipal and industrial wastewater and various field applications
  • Designed for use with HI991001 Portable pH Meter

Specifications

Connector Types DIN
Junction Cloth
pH Range 0 to 13
For Use With (Application) Environmental, industrial, plating, wastewater
Internal Reference Single, Ag/AgCl
Length (English) Body Length: 4.1 in., Overall Length: 5.7 in.
Length (Metric) Body Length:105 mm, Overall Length: 145.5 mm
Length (Metric) Cable 1 m
Diameter (English) 0.5 in.
Diameter (Metric) 14 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.