missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Titan3™ PVDF Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust PVDF syringe filters.

Brand:  Thermo Scientific™ 44504-PV

106.74 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13446906

  • £117.10 / Pack of 100
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 PVDF Syringe Filters are used for general biological filtration. They are especially well-suited for applications where high protein recovery is desired.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC-Certified PVDF.
Titan3 PVDF Syringe Filter 0.45 μm, 4 mm, 100 Pk.
PVDF
0.45 μm
Sample Filtration: general biological; high protein recovery desired
Medical Grade, Solvent-Resistant, Virgin Polypropylene
75 psi
Syringe Filter
4 mm
Red
Single-use
PVDF
Non-sterile
<15 μL
No
Titan3
<15 μL (Hold Up)
4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.